Beli depth vernier caliper 300mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Vernier Depth Gauge (Standard Model) (Alat Ukur Kedalaman)Deskripsi:Vernier Depth Gauge (Standard Model)> Made of stainless steel> Satin chrome plated reading surface
- Insize Vernier Depth Gauge With Fine AdjustmentDeskripsi:Vernier Depth Gauge With Fine Adjustment> With fine adjustment> Made of stainless steel> Satin chrome plating finish on reading surface> Graduation: 0.02 mm> Optional accessory : extension base (code 6141)atribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 406 mm
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)Deskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.atribut:
- Base Dimensions (mm): 61
- Dimensions (mm): 113x60x14
- Instrumental Error (mm): ± 0.20
- M Code: 34604543
- Manufacturer Code: 151195
- Measuring Range (mm) : 0-25
- Operating Temperature (°C): 0-40
- Resolution (mm): 0.1
- TRUSCO Number: 362-2533
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Niigata Seiki (SK) Vernier Depth CaliperDeskripsi:Vernier Depth Caliper CDS-15. - Measuring Depth distance - Material: Stainless Steel (Satin Finish) - Range 0-150mm, Accuracy +/-0.08mm.atribut:
- Material: Stainless Steel (Silver Finish)
- Base Dimensions (mm): 100
- Instrumental Error (mm): ± 0.08
- Minimum Display (mm): 0.05
- JTC Digital Depth Gaugeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Unit of Measurement: 0.01mm
- Measuring Range (mm) : 0~25.4
- Operating Temperature Range (°C): 0~40
- TECLOCK Conventional Digital Depth Gauge Needle (Alat Ukur Kedalaman Digital)atribut:
- Type: Needle Contact Points
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Vernier Depth Gauge (Alat Ukur Kedalaman)Deskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
Daftar Harga depth vernier caliper 300mm Terbaru October 2026
| Insize Vernier Depth Gauge (Standard Model) (Alat Ukur Kedalaman) | Rp569.900 |
| Insize Vernier Depth Gauge With Fine Adjustment | Rp2.299.900 |
| monotaro Pengukur Kedalaman (Alat Ukur Kedalaman) | Rp549.900 |
| Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital) | Rp1.799.900 |
| Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
| Mitutoyo Depth Gauge | Rp7.399.900 |
| TECLOCK Standard Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.499.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.599.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital) | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Alat%20Ukur%20Kedalaman)/e3P102120507-2.jpg)

/P102244702-1.jpg)
%20Digital%20Depth%20Caliper%20(Alat%20Ukur%20Kedalaman%20Digital)/jaP102224694-2.jpg)
%20Digital%20Mini%20Depth%20Gauge%20(Alat%20Ukur%20Kedalaman%20Digital)/P102224717-1.jpg)
/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)
/P102096215-1.jpg)
/P102030127-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/l3P103935759-1.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
%20Vernier%20Depth%20Caliper/P102224700-1.jpg)


/P102095638-6.jpg)
/n9P102944837-15.jpg)
/P102120514-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)